Buy more than* S$200* and get FREE SHIPPING

Plastic Fastener

5.00 (7)
Binding Width (mm)
About 3
Hole Intervals (mm)
80
Storage Number of Sheets
About 20
Height (mm)
4
Color
Light gray
Overall Length (mm)
113
Width (mm)
9
Material
Polypropylene (playback rate of 95%)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50PC) 1 MS-PF50-LGY 87088215 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
File organization
5
From Japan
On 2017-01-31 10:33:18
I was looking for similar items. Easy to use, economical and satisfied.
This review is about item#87088215.
Clerical work
5
From Japan
On 2016-12-06 21:23:45
Buy with a thickness of 4 mm. It is very helpful to bind thin materials and not get caught when put in a thin drawer.
This review is about item#87088215.
Submit materials to companies that can not carry metal
5
From Japan
On 2016-12-02 10:36:20
It's simple but it works quite well. I used a plastic file binding tool, but I used it a lot, which is easiest to use and closed tightly. The cost is also good. it's recommended.
This review is about item#87088215.
When you put together the documents for the time being
5
From Japan
On 2016-08-01 13:01:57
It is convenient to be able to detach easily anyway. It is economical because it can be used repeatedly many times.
This review is about item#87088215.
Document arrangement
5
From Japan
On 2016-02-04 17:33:34
I have used it for bundling several papers for many years. It can be removed easily, and it is handy because it can be bundled tightly.
This review is about item#87088215.
We are bundling drawings to be used on site.
5
From Japan
On 2015-07-07 15:15:43
I used to bundle it with a string so far, but this is easy to remove and is used with a good seaweed. When crossing more than one, it is convenient because you can pass strings
This review is about item#87088215.
Document arrangement
5
From Japan
On 2015-02-06 15:13:21
It is convenient because it allows you to easily remove the temporary holding of submitted documents. It would be even better if there is a lineup of binding thickness.
This review is about item#87088215.

Related Products