Buy more than* S$200* and get FREE SHIPPING

Aluminum Meister blunted pot

5.00 (1)
...see all>
Product Options
ADD TO CART
TKG Part Inner Diameter x Depth (mm) Plate Thickness (mm) Capacity (L) Weight (kg) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Inner Diameter x Depth (mm) Plate Thickness (mm) Capacity (L) Weight (kg) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-0034-0101 180x180 3.0 4.6 1.5 5-0028-0101 1pc 1 18cm 87128483 149.99 SGD
Shipped after 2018-01-23
6-0034-0109 420x420 5.0 57.0 7.0 5-0028-0109 1pc 1 42cm 87128562 459.99 SGD
Shipped after 2018-01-23
6-0034-0111 480x480 5.0 85.0 9.4 5-0028-0111 1pc 1 48cm 87128587 589.99 SGD
Shipped after 2018-01-23
6-0034-0114 600x600 5.0 164.0 14.4 5-0028-0114 1pc 1 60cm 87128614 879.99 SGD
Shipped after 2018-01-23
6-0034-0102 210x210 3.0 7.3 1.9 5-0028-0102 1pc 1 21cm 87128492 159.99 SGD
Shipped after 2018-01-23
6-0034-0103 240x240 3.0 11.0 2.5 5-0028-0103 1pc 1 24cm 87128501 169.99 SGD
Shipped after 2018-01-23
6-0034-0104 270x270 3.0 15.0 3.2 5-0028-0104 1pc 1 27cm 87128517 199.99 SGD
Shipped after 2018-01-23
6-0034-0105 300x300 3.2 20.0 4.2 5-0028-0105 1pc 1 30cm 87128526 189.99 SGD
Shipped after 2018-01-23
6-0034-0106 330x330 4.0 27.0 3.8 5-0028-0106 1pc 1 33cm 87128535 269.99 SGD
Shipped after 2018-01-23
6-0034-0112 510x510 5.0 100.0 11.1 5-0028-0112 1pc 1 51cm 87128596 679.99 SGD
Shipped after 2018-01-23
6-0034-0108 390x390 4.0 45.0 5.2 5-0028-0108 1pc 1 39cm 87128553 359.99 SGD
Shipped after 2018-01-23
6-0034-0110 450x450 5.0 70.0 8.1 5-0028-0110 1pc 1 45cm 87128571 489.99 SGD
Shipped after 2018-01-23
- 360x360 4.0 35.0 4.5 5-0028-0107 1pc 1 36cm 87128544 289.99 SGD
Shipped after 2018-01-23
- 540x540 5.0 120.0 12.2 5-0028-0113 1pc 1 54cm 87128605 809.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steamed rice cake made of cold cake
5
From Japan
On 2017-03-26 09:40:08
Compared with the conventional shuttle, it is stable even when put on a gas table, and it is very handy because it enters a lot of water.
This review is about item#87128535.