Buy more than* S$200* and get FREE SHIPPING

Standard ABS Digimatic Caliper

4.73 (15)
Output Terminal
There
Battery Life
About 3.5 years in normal use
Sum Roller
There
Maximum Response Speed
No limit
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Dimension H (mm)
16
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Measuring Range (mm) Weight (g) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Measuring Range (mm) Weight (g) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 20 290 0 to 200 198 18 24.5 1PC 1 CD-20AXW 87148196 269.99 SGD
In stock
50 20 290 0 to 200 198 18 24.5 1PC 1 CD-20AXWW 87148214 339.99 SGD
In stock
40 16.5 233 0 to 150 168 14.5 21 1PC 1 CD-15AXWW 87148205 289.99 SGD
In stock
40 16.5 233 0 to 150 168 14.5 21 1PC 1 CD-15AXW 87148187 229.99 SGD
In stock
40 16.5 233 0 - 150 168 14.5 21 1PC 1 CD-15AX 87148126 169.99 SGD
In stock
40 16.5 182 0 - 100 143 14.5 21 1PC 1 CD-10AX 87148117 169.99 SGD
In stock
40 16.5 233 0 - 150 168 14.5 21 1PC 1 CD-15AXR 87148135 169.99 SGD
In stock
50 20 290 0 - 200 198 18 24.5 1PC 1 CD-20AX 87148144 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Inspection of processed goods
5
From Japan
On 2017-12-19 21:59:25
Calipers are always this. With reliable accuracy, I have patronized for many years.
This review is about item#87148144.
I am using it for inspection work of delivered items.
4
From Japan
On 2017-12-06 17:16:20
The performance is correct, but I feel it a little larger than 150 mm. Because the case is big and heavy, I will hesitate to take it on business. It is helpful to have a small case for carrying.
This review is about item#87148144.
For measurement of products
5
From Japan
On 2017-10-31 14:43:35
I bought it to measure a small product. It's easy to measure with just good size. Also, it is helpful to have a thin depth bar.
This review is about item#87148135.
Cutting work of metal material by lathe / milling machine
5
From Japan
On 2017-10-27 15:42:48
When I purchased and used the same kind before about 15 years ago, the electrical display section broke down, such as an error indication on the digital display section. While choosing the next purchased item, I thought that this series is only familiar with high precision, so I just purchased it without hesitation. It is lightweight than the previous one and displayable letter is also large and easy to use product, and I am extremely satisfied.
This review is about item#87148144.
Hobby metal work
4
From Japan
On 2017-04-23 10:58:53
Very good overall feeling of operation feeling. Speaking of difficulty, the cover is poor, it is better to have cushioning material at least in the storage part.
This review is about item#87148135.
Work such as model making
5
From Japan
On 2017-03-10 21:08:27
I purchased this product for the first time. I think that accuracy is also good. I'm glad I bought it.
This review is about item#87148135.
Measurement of plastic parts
5
From Japan
On 2017-03-06 17:02:56
Mitsutoyo made with peace of mind. There is only a high price. There is no dissatisfaction.
This review is about item#87148144.
Pore ​​depth measurement
5
From Japan
On 2017-01-29 07:26:41
There is no problem at all and we use it lightly. There are no improvement points
This review is about item#87148117.
Measurement during processing
5
From Japan
On 2017-01-15 13:01:25
After all the calipers are easy to use Mitutoyo. High is good only. The measured value is reliable. It is smooth and easy to measure, not tiring. Batteries also last a long time.
This review is about item#87148126.
measurement
3
From Japan
On 2016-04-13 20:33:43
Because it is Mitutoyo, you can use with confidence
This review is about item#87148214.

Related Products