Buy more than* S$200* and get FREE SHIPPING

Built-In Burner

4.50 (4)
Safe Mode
[High-fired burner] tempura oil overheating prevention function, scorching fire fighting capability, and forgetting to turn off extinguishing function (120 minutes, 30 minutes)  
Appliance Valve
Push & lever
Energy Efficiency (%)
(Stove part) 55.6
Energy Consumption Efficiency (Wh/h)
(Grille) 185
Ignition System
Battery-operated continuous discharge ignition (two single 1 alkaline)
Outside Dimension (Height x Width x Depth) (mm)
272 x 598 x 492
Safety Equipment
(Extinction) thermocouple type
Power
Two alkaline batteries single 1 x
Type
60cm type
Weight (kg)
16.5
Connection Diameter
(Gas) Rv1 / 2 (female thread)
...see all>
Product Options
ADD TO CART
Usable Dimension (Width x Depth x Height)(mm) Gas Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usable Dimension (Width x Depth x Height)(mm) Gas Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Grill) 217 x 316 x 77 13A Left high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32K1SQ1-L 87088276 -
Discontinued
[x]
(Grill) 217 x 316 x 77 LPG Right high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32N1SQ1-R 04980675 519.99 SGD
Shipped after 2018-05-01
(Grill) 217 x 316 x 77 LPG Right high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32K1SQ1-R 87088285 -
Discontinued
[x]
(Grill) 217 x 316 x 77 LPG Left high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32K1SQ1-L 87088294 -
Discontinued
[x]
(Grill) 217 x 316 x 77 13A Right high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32N1SQ1-R 04980666 489.99 SGD
Shipped after 2018-05-01
(Grill) 217 ​​x 316 x 77 13A Right high heat force *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG32K1SQ1-R 87088267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
cuisine
3
From Japan
On 2017-09-28 05:45:57
Although it is easy to clean, it seems that there are problems with durability of Gotoku. The high heat is also unsatisfactory.
This review is about item#04980675.
cooking
5
From Japan
On 2017-05-14 19:04:10
I used to use Herman's stove before, so I am saving it.
This review is about item#4980675.
Renovation
5
From Japan
On 2015-01-13 23:54:29
Customer was in trouble because it was broken so thank you for the speed of correspondence! I am amazed at the cheapness because nothing else will change with others!
Renovation
5
From Japan
On 2015-01-05 19:49:51
I am thankful for the speed of response! It's cheap!

Related Products