Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Allowable Pressure (MPa[kgf/cm2]) Standard Wall Thickness (mm) Standard Weight (g/m) Nominal Dimension (mm) Inner Diameter (phi mm) Length (m) Nominal Dimension (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Pressure (MPa[kgf/cm2]) Standard Wall Thickness (mm) Standard Weight (g/m) Nominal Dimension (mm) Inner Diameter (phi mm) Length (m) Nominal Dimension (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - -   1pc 1 32mm x30M 87094725 66.99 SGD
Shipped after 2018-05-07
0.7[7] 1.1 120 25 26.5 10 1   1PC 1 25mmx10M 87094655 28.99 SGD
In stock
0.5[5] 1.2 195 40 40.0 30 1.5   1PC 1 40mmx30M 87094777 86.99 SGD
In stock
0.7[7] 1.1 120 25 26.5 20 1   1pc 1 25mm x20M 87094664 51.99 SGD
In stock
0.45[4.5] 1.2 250 50 52.0 20 2   1pc 1 50mm x20M 87094813 64.99 SGD
In stock
0.4[4] 1.4 430 75 78.0 10 3   1pc 1 75mm x10M 87094874 54.99 SGD
In stock
0.4[4] 1.5 610 100 103.0 10 4   1pc 1 100mm x10M 87094926 76.99 SGD
In stock
0.3[3] 1.6 960 150 154.0 10 6   1pc 1 150mm x10M 87095005 159.99 SGD
In stock
0.45[4.5] 1.2 250 50 52.0 10 2   1pc 1 50mm x10M 87094804 34.99 SGD
In stock
0.7[7] 1.2 160 32 33.0 50 1.25   1pc 1 32mm x50M 87094734 139.99 SGD
Shipped after 2018-05-02
0.5[5] 1.2 195 40 40.0 50 1.5   1pc 1 40mm x50M 87094786 139.99 SGD
In stock
0.7[7] 1.1 120 25 26.5 50 1   1pc 1 25mm x50M 87094682 119.99 SGD
In stock
0.4[4] 1.4 360 65 65.0 50 2.5   1pc 1 65mm x50M 87094856 249.99 SGD
In stock
0.7[7] 1.2 160 32 33.0 20 1.25   1pc 1 32mm x20M 87094716 56.99 SGD
In stock
0.5[5] 1.2 195 40 40.0 100 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40mm x100M 87094795 269.99 SGD
Shipped after 2018-05-07
0.45[4.5] 1.2 250 50 52.0 50 2   1pc 1 50mm x50M 87094831 159.99 SGD
In stock
0.5[5] 1.2 195 40 40.0 10 1.5   1pc 1 40mm x10M 87094752 28.99 SGD
In stock
0.5[5] 1.2 195 40 40.0 20 1.5   1pc 1 40mm x20M 87094761 60.99 SGD
In stock
0.7[7] 1.1 120 25 26.5 30 1   1pc 1 25mm x30M 87094673 76.99 SGD
In stock
0.7[7] 1.2 160 32 33.0 10 1.25   1pc 1 32mm x10M 87094707 28.99 SGD
In stock
0.45[4.5] 1.2 250 50 52.0 30 2   1pc 1 50mm x30M 87094822 99.99 SGD
In stock
0.4[4] 1.4 430 75 78.0 20 3   1pc 1 75mm x20M 87094883 119.99 SGD
In stock
0.3[3] 1.9 1530 200 207.0 10 8   1pc 1 200mm x10M 87095041 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:39:06
I have not used it yet at the preparation stage for spring work.
This review is about item#87094734.
Coating solvent solution
4
From Japan
On 2017-12-23 15:42:20
I used Bridgestone's hose all the time, but as production ceased, I was looking for other products. When compared with sunny hose here, this one is thinner and easier to deteriorate, but it is harder to break due to soft parts. Actually I would like to use the one of Bridgestone. There is no choice but nothing.
This review is about item#87094777.
Used for draining cooling water (pure water) in the tank
5
From Japan
On 2017-10-25 14:49:10
Very easy to use, and the price is cheap. I cut it to the necessary length and used it.
This review is about item#87094655.
Apply solvent
3
From Japan
On 2017-06-24 16:50:14
Even if it contains an organic solvent, it seems to be usable without problems. Compared to Sunny Horse, I feel it is thin and unreliable. I do not know the durability yet.
This review is about item#87094752.
Drainage hose
4
From Japan
On 2017-03-11 15:58:59
I bought it as a spare hose. I think that it is durable, but I think that it is easy to use if it is strong against bending a little more.
This review is about item#87094822.
Cleaning of farm equipment
4
From Japan
On 2016-07-04 12:00:54
It is used for spraying water from a 1-inch engine pump and rice planter tractor etc. As the hose breaks, the water stops so it faces straight water supply. I attach a variable nozzle to the tip. It is lighter than the rubber hose and is easy to carry. I put it in a miscellaneous bag and keep it.
This review is about item#87094664.
Like watering.
5
From Japan
On 2015-11-04 17:19:49
It was more durable than I expected.
This review is about item#87094664.
Rice cultivation
5
From Japan
On 2015-06-15 15:17:20
This time I bought a thing of 100 mm, but it cost about 60% of the price of the home center. It's soft, easy to install and clean up.
This review is about item#87094926.
For supplying water into the vinyl house
5
From Japan
On 2014-09-30 13:47:41
Easy to lay
This review is about item#87094752.

Related Products