Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screen Door

4.33 (6)
Caution
* Required Tools (Phillips screwdriver, scissors, measure, cutter knife, and files)
Available Mounted Height (mm)
1650-2050
Attachable Width (mm)
680 over 940, (attached 530 over 940 of hooking)
Material
(Net) polyester, (bumping rail) steel pipe, (hook) ABS resin, (the vertical crossbar) aluminum, (ring runner) polyethylene
Accessories
It saw blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-1 87095321 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Attached to the entrance door.
5
From Japan
On 2018-05-11 15:37:48
Easy to install, I feel a pleasant wind. Extremely satisfied.
This review is about item#87095321.
Do-it-yourself
4
From Japan
On 2014-08-29 21:06:30
It is light and seems easy to handle. I have not installed yet, but I think it's okay because it's a solid product. Stopper is also attached, so it is safe.
This review is about item#87095321.
To the selfish door screen
4
From Japan
On 2014-08-27 06:59:09
I like it because it has a cleaner appearance compared with the one of the rotary type I was using before Just because the part that holds the screen door is plastic, so there may not be much durability there
This review is about item#87095321.
Attach to the window with the door cruiser at the entrance of the kitchen.
5
From Japan
On 2014-06-30 17:32:07
It is a touch of shopping in mail order after a long absence. Easy to see and easy to understand. It is 200% higher than what I was imagining. We are thinking of purchasing another set. Continue to offer good products. Thank you for this time.
This review is about item#87095321.
As a doormat's screen,
4
From Japan
On 2014-06-24 13:24:50
Easy to install and easy to make, reasonable price. Durability unknown
This review is about item#87095321.
I installed it in my home door
4
From Japan
On 2014-05-28 10:04:34
There was a cat in my house so I attached it to the door in the room but there was a time when the cat rushed to rush into the screen door and it will come off at that time so we installed a defense fence, then no problem.
This review is about item#87095321.

Related Products