Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screen Door

4.25 (4)
Caution
* The resin bat may be deformed under direct sunlight.
Available Mounted Height (mm)
172-185
Attachable Width (mm)
58-93
Installation Tool
Phillips screwdriver, scissors, measure, cutter knife
Accessories
It saw blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-3 87095337 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For daily necessities
4
From Japan
On 2015-08-18 12:07:37
I thought it would be better to increase the number of magnets.
This review is about item#87095337.
Install a screen door in the sliding door entrance without rails and improve the ventilation during the day.
4
From Japan
On 2015-06-29 17:38:24
Price is reasonable and entrance of sliding door (Note) I think that it is perfect for the entrance without screen rails. Installation work was easy and it was possible to use the height as it was. Since there is no handle when opening and closing it is star 5 if there is! It is!
This review is about item#87095337.
Set a screen door next to the kitchen
5
From Japan
On 2014-08-20 23:22:30
It is a condominium living for more than 30 years, but my wife has murmured, "I wonder if there is a screen door here, is it cool?" If you search by monotaro quickly, you confirm the use "5000 yen or less" and order immediately. It took about 2 hours to finish installation. Since the closer arrived on the door, I took some trouble but the finish was satisfying. I was satisfied very much with the jig saw.
This review is about item#87095337.
It installed in the old type entrance.
4
From Japan
On 2014-06-30 14:47:39
I think that it is good because it is easy to use as a simple screen door, but I thought that I wanted a handle for opening and closing.
This review is about item#87095337.

Related Products