Buy more than* S$200* and get FREE SHIPPING

Super ceramic disk

5.00 (1)
Caution
* Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt.
Purpose
For heavy grinding. Cleaning begrimed surface. For welding bead.
Outer Diameter (mm)
100
Inner Diameter (phi mm)
16(15)
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15(16)
Diameter (phi mm)
100
Grain Size
#80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SPCD10015 87141713 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When smoothing the weld bead
5
From Japan
On 2015-11-04 04:55:51
We mainly use it for polishing iron and stainless steel. At the time of heavy cutting, there are few scorch of materials, Atari is also soft and easy to use. And you can polish it faster than the grindstone. Although it is subjectivity to the last, compared with zirconia disc, both abrasive power and durability are superior. We will continue to use it.
This review is about item#87141695.

Related Products