Buy more than* S$200* and get FREE SHIPPING

Tool Box

Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Construction relations, automotive maintenance relations, electric facility relations, plumbing relations
Body Dimension (mm)
405x230x108 (lid bottom 200)
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
450x270x230
Weight (g)
2210
Color
Red
Material
(Body) impact resistance co-polymer / (arm) Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6000 88109262 88.99 SGD
In stock
ADD TO CART

Related Products