Buy more than* S$200* and get FREE SHIPPING

Plastic Tool Box

4.00 (3)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Construction relations, automotive maintenance relations, electric facility relations, plumbing relations
Body Dimension (mm)
410x240x280
Load Limit (kgf)
516
Tensile Strength (kgf)
179 (handle)
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
540x340x350
Capacity (L)
35
Weight (g)
3600
Material
Impact-resistant co-polymer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-9000 88109287 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For fishing
5
From Japan
On 2018-02-13 20:36:37
There are also anti-slip for use on boat fishing, it becomes a chair and becomes the optimum item for fishing if you attach an after part
This review is about item#88109287.
Storage of parts
4
From Japan
On 2017-12-19 18:44:27
I store the deep case and keep it, but since it comes in one row for BM-7000 in size, it can store cleanly and efficiently.
This review is about item#88109287.
For fishing
3
From Japan
On 2015-10-02 16:51:50
It is regrettable that it is rugged and easy to use, but purchasing shawls and accessories is not possible with monotalou.
This review is about item#88109287.

Related Products