Buy more than* S$200* and get FREE SHIPPING

Parts Case

5.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Optional part of BM-9000, hard master 500/620, double locker 5000/6200, for storage of screws and nails in construction, car maintenance, electric facility, and water work site.
Body Dimension (mm)
100x93x100
Outer Dimensions (Width x Depth x Height)(mm)
100x93x100
Weight (g)
88
Color
Clear
Material
Special blend polymer (polypropylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-100 88109296 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-11-29 14:53:08
Although it is larger than other things, it is easy to open and close the lid so that a lot of screws can enter and get out.
This review is about item#88109296.

Related Products