Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deitos

4.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Small sized tools on site or at home, storage of light tool
Body Dimension (mm)
308x113x60
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
332x128x100
Weight (g)
435
Color
Clear
Material
(Body / handle) polypropylene / (medium dish) impact resistance copolymers
Accessories
With one tray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101 88109323 12.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fishing box for fishing fishing
4
From Japan
On 2015-11-04 08:33:21
Although it is a personal story to the last because it is a story of personal tool combination, it was perfect if there was 1.5 cm in depth of the last size that could manage somehow.
This review is about item#88109323.

Related Products