Buy more than* S$200* and get FREE SHIPPING

Multi-Case

5.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
Storages of screwdriver, etc.
Body Dimension (mm)
265x111x41
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
275x131x45
Weight (g)
178.5
Color
Clear
Material
(Body / lid) polypropylene / (stop) impact resistance copolymers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3L 88109341 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hakari storage only for radio controlled car
5
From Japan
On 2015-08-21 08:35:47
There is a hakari (product name: G - FORCE cross weight gauge) for checking the weight balance of the competition radio controlled car, but it was perfectly storable enough to think that "It was made as a special case?" (I'd like to show pictures) I bought it after checking the dimensions in catalogs and websites, but I felt better because I did not think it was as perfect. I do not think that I will continue to buy this case for the same use, but I listed the main storage cases of Megumi chemistry for another occasion. I think that PP case made by Meike chemistry will be heavily used since hinges and locks are firmer than those of other companies.
This review is about item#88109341.

Related Products