Buy more than* S$200* and get FREE SHIPPING

Clear Plastic Case

3.80 (5)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
To organize in tool box and in cabinet. To store pen and writing materials, etc.
Body Dimension (mm)
180x98x40
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
187x107x44
Weight (g)
92
Color
Clear
Material
(Body) polypropylene / (fasteners) impact copolymer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-190 88109411 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Battery case
3
From Japan
On 2017-09-07 09:07:45
I use four single battery holders, but locking on the lid It is a good feeling.
This review is about item#88109411.
Organizing tools
4
From Japan
On 2017-07-12 15:36:11
Used to organize small tools in the tool box, it can be used without problems.
This review is about item#88109411.
Small storage
4
From Japan
On 2016-11-22 11:54:47
Unlike the 100 average, it is strong and good. It was easy to choose if there were pictures of something comparable in size. (Ballpoint pen, clip, driver etc)
This review is about item#88109411.
Parts placement
3
From Japan
On 2015-10-16 16:21:07
It is good as the locking mechanism is a separate part.
This review is about item#88109411.
Organization inside the tool box
5
From Japan
On 2015-02-15 22:29:12
I got lost as 100 thing thing, but it was good to buy this one. Making is properly made and things are different from 100 th means.
This review is about item#88109411.

Related Products