Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rim Width Outer Diameter (phi mm) Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Width Outer Diameter (phi mm) Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Tolerance) 1.85-2.50 467 89 44J 12 D307 90/90-12 TL 2.15 1PC 1 305521 87095881 92.99 SGD
In stock
(Tolerance) 1.85-2.50 413 81 42J 10 D307 3.00-10 WT 2.15 1PC 1 305505 87095802 37.99 SGD
In stock
(Tolerance) 2.15-2.50 441 97 51J 10 D307 3.50-10 TL 2.5 1PC 1 305509 87095827 51.99 SGD
In stock
(Tolerance) 1.85-2.15 398 81 44J 10 D307 80/90-10 TL 2.15 1PC 1 305511 87095836 35.99 SGD
In stock
(Tolerance) 2.15-2.50 420 93 50J 10 D307 90/90-10 TL 2.15 1PC 1 305513 87095845 40.99 SGD
In stock
(Tolerance) 1.85-2.50 441 93 53J - D307 90/100-10 TL 2.15 1PC 1 305515 87095854 90.99 SGD
In stock
(Tolerance) 1.50-1.50 388 65 33J - D307 2.50-10 WT 1.5 1PC 1 305501 87095784 42.99 SGD
In stock
- - - 40P 14 D307F 80/90-14 M/C 40P TL TL - 1pc 1 314049 18645594 70.99 SGD
In stock
- - - 46P 14 D307A 90/90-14 M/C 46P TL TL - 1pc 1 314051 18645628 93.99 SGD
In stock
(Tolerance) 1.50-1.85 394 71 38J 10 D307 2.75-10 WT 1.5 1PC 1 305503 87095793 31.99 SGD
In stock
(Tolerance) 1.85-2.50 414 82 42J 10 D307 3.00-10 TL 2.15 1PC 1 305507 87095811 37.99 SGD
In stock
(Tolerance) 2.15-2.75 434 101 56J 10 D307 100/90-10 TL 2.5 1PC 1 305517 87095863 60.99 SGD
In stock
(Tolerance) 1.85-2.15 414 81 46J 10 D307 80/100-10 TL 1.85 1PC 1 305519 87095872 40.99 SGD
In stock
(Tolerance) 1.85-2.50 360 83 26J 8 D307 3.00-8 WT 2.15 1PC 1 305525 87095775 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 157
4 star 24
3 star 14
2 star 2
1 star 0
Review Rating: 4.71
197 Customer Reviews
The reviews are automatic translation.
At the time of exchange due to tire wear on the scooter
4
From Japan
On 2018-02-10 10:13:34
The tire pattern is nice. It is not innovative, and when you install it is firm and there is a sense of security.
This review is about item#87095836.
For small motorcycles
5
From Japan
On 2018-01-23 05:31:27
Fare is reasonable and performance is good. I like this pattern.
This review is about item#87095872.
Tire exchange
5
From Japan
On 2018-01-22 16:48:03
Those of the most recent manufacturing (within 6 months) arrived. I want to use it again.
This review is about item#87095845.
50 cc appio
5
From Japan
On 2018-01-20 14:44:59
The arrival of goods was quick, it was saved. This is the second one. It is made of Dunlop and it does not complain.
This review is about item#87095836.
Even scooters need this performance.
4
From Japan
On 2018-01-07 18:24:31
Very good. Silence, grip on the rainy day. There is also very little blurring while running. Perhaps the fuel economy will also change.
This review is about item#87095845.
I used it for an old 50cc bike.
4
From Japan
On 2017-12-26 15:22:56
I would like to purchase again at a low price. There are no particular improvement points.
This review is about item#87095775.
It is a repeat
5
From Japan
On 2017-12-26 07:41:51
I am putting it on a commuter scooter of 6 kilometers each way. Although I start dashing at 125 cc, durability is no problem, wet wet road is no problem Because it is a reasonably good performance tire, I repeated it. It is highly recommended to those who exchange tires by yourself
This review is about item#87095827.
Tire exchange
5
From Japan
On 2017-12-20 11:39:35
I used it by replacing it with another company's product before, but this product of this time was impressed by the firmness of the bead part and the thickness of the tire.
This review is about item#87095811.
Used for exchanging the original tire
5
From Japan
On 2017-12-15 14:51:46
Since it is the same thing as what we used so far, it was safe to use it.
This review is about item#87095811.
I used it for commuting by 20 km on one way and I ran about 21,000 km on the rear wheel.
5
From Japan
On 2017-12-11 22:04:25
As commuting only 10,000 km per day, I am satisfied with the high wear resistance D 307.
This review is about item#87095845.

Related Products