Buy more than* S$200* and get FREE SHIPPING

Cardboard Roll

4.00 (37)
Caution
* Be careful to keep away from fire since it is combustible. * Since it is a paper products, it may cause some scratches and dents at the time of shipment.
Purpose
For fit a size of the objects by light packing, and it can be easily bent and cut. For winding packing of details which is difficult to wind taking an advantage of the characteristics of rolled cardboard.
Material (surface)
Kraft 50g / m2
Material (reverse side)
Kraft 50g / m2
Composition
(Table) Craft 50g
Length (m)
50
Diameter (phi mm)
About 400
Color
Cardboard color
Weight (kg)
About 6-1 7
Thickness (mm)
3
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 87096082 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 3
2 star 4
1 star 3
Review Rating: 4.00
37 Customer Reviews
The reviews are automatic translation.
Packing material
5
From Japan
On 2018-03-26 18:16:31
It's inexpensive but it's the same quality as a nearby home center, and I want to order regularly in the future.
This review is about item#87096082.
Shipping items, packaging
5
From Japan
On 2018-03-06 16:09:14
It was saved because the price was cheap and the fare for each area was not charged. Since we are in Hokkaido, we expect that products that do not cost regional fares will increase more, because we have a logistics base.
This review is about item#87096082.
When packing goods
3
From Japan
On 2017-11-08 17:55:24
I do not use it frequently, but I am glad if it cheaper a little.
This review is about item#87096082.
For packing work
5
From Japan
On 2017-10-18 15:45:32
I bought a big item because I wanted to wind it around. I think that I will repeat.
This review is about item#87096082.
Packing and shipping
5
From Japan
On 2017-09-20 09:31:18
Anyway, it is appreciated for the company that expendable supplies enter cheaply.
This review is about item#87096082.
packing
5
From Japan
On 2017-09-07 20:12:41
Good deal, things are good, I always repeat. Thank you very much.
This review is about item#87096082.
Packing wood products
5
From Japan
On 2017-08-21 09:49:35
It is a repeat. I use it when shipping to customers, but it is useful because it fits without being sticky.
This review is about item#87096082.
packing
5
From Japan
On 2017-04-27 21:44:57
I do not take space more than stock in a box and I do not need size adjustment, so I think that it is good for packing irregularly shaped goods.
This review is about item#87096082.
moving
5
From Japan
On 2017-03-09 15:57:51
I felt relieved quickly. In addition, we will use it.
This review is about item#87096082.
Packing of goods
4
From Japan
On 2017-03-09 15:16:49
Although it is weak in strength, it is soft, easy to handle, and cost performance is good, so I am generally satisfied.
This review is about item#87096082.

Related Products