Buy more than* S$200* and get FREE SHIPPING

Water Drain Tool For Paddy

4.00 (6)
Purpose
Water supply and drain outlet for paddy field.
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Depth)(mm) Compatible Pipe Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Depth)(mm) Compatible Pipe Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x380x500 VU150 Deluxe 1Pack(4PC) 1 Deluxe 87096037 279.99 SGD
Shipped after 2018-02-26
270x380x300 - Standard 1Pack(4PC) 1 Standard 87096021 229.99 SGD
Shipped after 2018-02-26
280x380x300 VU100, 150 Smart 1Pack(4PC) 1 Smart 87096012 179.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Waterfall of rice field
2
From Japan
On 2017-06-18 20:02:29
The partition plate deforms and the water can not cut. I think that it is better not to buy anymore.
This review is about item#87096012.
For drainage adjustment of rice field
5
From Japan
On 2017-06-09 21:05:47
very good. When it rains, you can easily adjust drainage with the upper slide. Although we have not yet tried drainage before harvesting, it can be easily imagined that draining at a stroke at a stroke can be done at once. It is planned to be installed in all rice fields. this is good!
This review is about item#87096012.
It was installed at the doorway of the rice paddies. .
5
From Japan
On 2016-05-11 21:04:58
When purchasing Sanpoli Water Deluxe, when used as it is, there was a gap at the joint and water leakage occurred, but the burr attached to the item was scraped off with a knife and the joint was screwed in several places did. Water leakage was also resolved and it was possible to use. Although it was a 4-piece set, I thought it was very kind and grateful if I could sell it in one unit.
This review is about item#87096037.
Water entering into the paddy field and level adjustment
2
From Japan
On 2015-05-30 09:07:43
I was satisfied with making the goods themselves firmly. However, after installing and putting water in the paddy field, water will not stop even if you try to stop water. It seems that adhesion between the body and the water level control board is bad. I think that it is not practical unless it can not stop entering water to some extent although not saying complete. Next we will make other goods.
This review is about item#87096012.
Used for drainage management
5
From Japan
On 2015-05-24 08:53:46
Although I have not used it yet, I felt that the goods that arrived are much stronger than I had seen in the image. I will make an additional order again if it is good to use.
This review is about item#87096012.
Used as a drainage mass in a paddy cultivation field
5
From Japan
On 2014-05-08 20:35:37
I installed it in the field with a pair of Aza boards. There was no particular problem on installation. Formerly we decided the water level of the field with PVC pipe and elbow, but water leaked from the hole of the shore caused by mouse, crayfish etc etc. I hope to lose it this time. I would like to improve one point I hope that you can project the plaque on the lower side to make it difficult for mice to dig holes.
This review is about item#87096012.

Related Products