Buy more than* S$200* and get FREE SHIPPING

Long Handle Paintbrush

5.00 (1)
Brush Width (mm)
40
Bristle Color
White
Trim
Goat
Trim Length (mm)
35
Model
Diagonal
...see all>
Product Options
ADD TO CART
Thickness (mm) Size (Number) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Size (Number) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 750 1PC 1 NO.16 87096116 5.99 SGD
In stock
10 15 550 1PC 1 NO.15 87096125 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Touch up on a distant place
5
From Japan
On 2017-04-25 14:39:51
I think that there is still a long handle brush. Demand may be low
This review is about item#87096116.

Related Products