Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Brush, Short

3.00 (1)
Brush Width (mm)
15
Thickness (mm)
5
Bristle Color
White
Trim
Goat (Yan'o)
Trim Length (mm)
11
Size (Number)
5
Overall Length (mm)
245
Model
Diagonal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87096177 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Damaging work in a narrow place
3
From Japan
On 2014-09-29 17:40:11
With this one you can put it in good condition.
This review is about item#87096177.