Buy more than* S$200* and get FREE SHIPPING

Joint Brush, Short

4.00 (1)
Brush Width (mm)
15
Thickness (mm)
5
Bristle Color
White
Trim
Goat (Yan'o)
Trim Length (mm)
11
Size (Number)
5
Overall Length (mm)
245
Model
Standing Type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87096186 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair paint
4
From Japan
On 2016-11-16 15:53:44
I was looking for short hair. Actually, if it is a large brush for repair painting on the floor, it becomes illegitimate painting, and it is satisfactory if it is not possible to paint with skill if it is not small and short hair.
This review is about item#87096186.