Buy more than* S$200* and get FREE SHIPPING

Velor Roller, Handle

4.00 (3)
Trim
Acrylic, wool
Trim Length (mm)
5
Size
Short handle
Overall Length (mm)
240
Specification
With square-type grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2inch 87096344 4.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-11-17 19:28:11
It is very convenient to use in narrow places. It was a good buy!
FRP work
5
From Japan
On 2015-05-29 21:57:32
You come in handy and can also be used in the details
This review is about item#87096344.
Coating of lacquer-based paint
2
From Japan
On 2015-05-04 20:22:54
Started but casually was used in the same sense as the other ones, you missing sintering lectures hair. I have here and there mixed in with the painted surface. From the two eyes I did not have a problem if you use after you flop on the curing tape. COSPA It also good there is no problem if the note that will be used after the flop on the tape.
This review is about item#87096344.

Related Products