Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Leg Band

5.00 (1)
Caution
Reflective material that is used with this product, does not emit light itself. Like the reflector and general reflective tape , it has the ability to reflect the direction in which light is incident. Therefore, pedestrians do not emit light on their own , reflected light is not visible from the vehicle without lights.Away the position of the eyes of those with visible light source such as in heavy-duty trucks it may be difficult to visually recognize the reflected light.
Purpose
Prevents chain from the hem getting under wheel and dirt prevention of hem
Weight (g)
12.5
Dimension (mm)
335x30
Material
Elastic band
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 - 47321583 5.99 SGD
In stock
Navy 1PC 1 - 47321601 5.99 SGD
In stock
Red 1PC 1 - 47321626 7.99 SGD
Shipped after 2018-07-04
Yellow 1PC 1 - 47321635 8.99 SGD
Shipped after 2018-06-27
Olive 1PC 1 - 47321592 -
Discontinued
[x]
Gray 1PC 1 - 47321617 11.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When riding a bicycle
5
From Japan
On 2015-07-14 21:15:55
I bought it because I wanted a funny design strap when riding a bicycle in a suit. It is also elegant in appearance, and it is patchy with firm making. There are a lot of Bikeguy's products whatever they like.
This review is about item#47321583.

Related Products