Buy more than* S$200* and get FREE SHIPPING

MINITECH Diagonal Pliers

4.00 (1)
2014 TRUSCO Published Page
2-0568
Angle i(Degree)
21
Dimensions c(mm)
4
Cutting Capacity (phi mm) Copper Wire
0.8
Dimensions b (mm)
9.5
Dimensions e (mm)
8
Dimensions a (mm)
136
Dimension d (mm)
52
Weight (g)
55
TRUSCO Part Number
381-9949
Specification
With straight blade, thick blade, spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTN20C135 39512837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Infrastructure repair
4
From Japan
On 2016-06-13 08:24:57
To chose the ones that day shipping is takes too much time for delivery. Thing was good.
This review is about item#39512837.

Related Products