Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x5.1 Black 1Sheet 1 1.8x5.1 87103913 31.42 SGD
In stock
3.6x5.4 Green 1Sheet 1 3.6x5.4 87103965 42.36 SGD
In stock
1.8x5.4 Green 1Sheet 1 1.8x5.4 87103931 18.76 SGD
In stock
1.8x10 White 1Sheet 1 1.8x10 87103947 41.21 SGD
In stock
1.5x5.4 White 1Sheet 1 1.5x5.4 87103877 19.75 SGD
In stock
1.2x5.4 White 1Sheet 1 1.2x5.4 87103861 18.14 SGD
In stock
0.9x5.4 White 1Sheet 1 0.9x5.4 87103852 19.75 SGD
In stock
0.6x5.4 White 1Sheet 1 0.6x5.4 87103843 19.75 SGD
In stock
0.3x5.4 White 1Sheet 1 0.3x5.4 87103834 21.37 SGD
In stock
1.8x10 Green 1Sheet 1 1.8x10 87103956 34.00 SGD
In stock
1.8x3.6 White 1Sheet 1 1.8x3.6 87103895 22.87 SGD
In stock
1.8x3.4 White 1Sheet 1 1.8x3.4 87103886 21.63 SGD
In stock
1.8x5.4 White 1Sheet 1 1.8x5.4 87103922 20.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
For garbage receiving during pruning operation
5
From Japan
On 2017-02-02 14:32:30
Eyes are fine and small rubbish falls, branches do not become entangled and are used conveniently. I am repeating because it is user-friendly.
This review is about item#87103922.
For trash receipt during pruning
5
From Japan
On 2017-01-05 14:55:11
Previously I used a 4 mm wind protection net and used it, but small garbage fell from the eyes, branches were stuck in the mesh, but the mesh got fine and did not fall off or stick out and it was convenient to use It is. It is user-friendly so it's supplementary purchase.
This review is about item#87103931.
Shatter-proof
5
From Japan
On 2016-10-24 19:00:01
It arrives too quickly and is a very smooth goods! Also! I will purchase
This review is about item#87103931.
As a dustproof net
2
From Japan
On 2016-10-14 11:45:09
We needed about 20 sheets and ordered it in 2 times, and the one with the specification differed in the first time and the second time arrived. Things that arrived for the first time are lightweight made with light green and I thought that this quality would be satisfactory at this price. The thing that arrived for the second time is dark green, end processing is also Henyoheno, and the length of the net itself is also apart (up to 30 cm in length), so even if the pitch of the eyelet is connected as if to join several pieces Deflection and skimmer were able to be made without fitting. I do not know whether the specification was changed until the second time or whether the lot happened to be on occasion, but an item that I can not imagine an order with the same part number arrived. Because this size is not easy to use this time fortunately, I think that there is no repeat orders. That's too bad.
This review is about item#87103956.
When painting work
3
From Japan
On 2016-10-09 08:34:42
For ease of price, usability is normal, I think I will order again.
This review is about item#87103895.
Dust prevention enclosure
4
From Japan
On 2016-09-12 12:39:23
I bought green items of 1.8 × 5.4 and 1.8 × 10, but the color is slightly different. Well it's cheap so it can not be helped ...
This review is about item#87103931.
Prevention of scattering of earth and sand of dump truck
5
From Japan
On 2016-08-29 09:50:15
It is strong for the price and it is saved. I also want to use it.
This review is about item#87103931.
Preventing scattering at the time of painting the outer wall of the house
5
From Japan
On 2016-07-19 21:24:21
It is lightweight and it is satisfactory because scattering of paint to neighboring house can be completely prevented because load at hanging is also little.
This review is about item#87103947.
Cover sheet of branches and leaves of garden plant
5
From Japan
On 2016-02-16 12:57:35
It is strong without tearing.
This review is about item#87103931.
Painting and polishing
5
From Japan
On 2015-10-13 20:00:04
I am satisfied with the item price or more.
This review is about item#87103886.

Related Products