Buy more than* S$200* and get FREE SHIPPING

Global Saw Fine Metal

5.00 (1)
Purpose
For both stainless steel and iron
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Number of Blades Cutting Ability (mm) Steel Cutting Capacity (mm) Stainless Maximum Using Revolving Speed (min-1) Blade Thickness (mm) Body Thickness (mm) Outer Diameter (phi mm) Number of Gears Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Cutting Ability (mm) Steel Cutting Capacity (mm) Stainless Maximum Using Revolving Speed (min-1) Blade Thickness (mm) Body Thickness (mm) Outer Diameter (phi mm) Number of Gears Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 6.0 3.0 5500 1.4 1.1 185 - - Low noise slit 1Sheet 1 FR-185N 87144041 109.99 SGD
Shipped after 2018-04-23
42 4.0 2.0 6000 1.2 1.0 147 - - Low noise slit 1Sheet 1 FR-147N 87144014 78.99 SGD
Shipped after 2018-04-25
- 6 3 5500 1.4 1.1 180 36 Alternating blade Low noise slit 1Sheet 1 FR-180N 87144032 109.99 SGD
Shipped after 2018-04-23
- 6 3 6000 1.4 1.1 160 32 Alternating blade Low noise slit 1Sheet 1 FR-160N 87144023 79.99 SGD
Shipped after 2018-04-23
- 4 2 6000 1.2 1 135 26 High and low blade (triple blade) - 1Sheet 1 FR-135N 87144005 77.99 SGD
Shipped after 2018-04-23
- 4 2 13000 1.2 1 100 20 Alternating blade - 1Sheet 1 FR-100N 87143971 58.99 SGD
Shipped after 2018-04-23
- 4 2 13000 1.2 1 110 22 Alternating blade - 1Sheet 1 FR-110N 87143987 62.99 SGD
Shipped after 2018-04-25
26 4.0 2.0 9600 1.2 1.0 125 - - - 1Sheet 1 FR-125N 87143996 76.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel plate
5
From Japan
On 2018-01-21 19:49:03
I cut a 1.6 mm thick iron plate with a charging mannoko. It gets better.
This review is about item#87143996.

Related Products