Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

142x2.5mm Banding Band

4.00 (1)
Maximum Diameter (phi mm)
35
Tensile Strength (kg)
8
Temperature Range (deg C)
-40 to 85
Overall Length (mm)
142
Dimension (mm)
4.5x5.5x3.5 (h) (housing)
Thickness (mm)
1
Width (mm)
2.5
Material
Nylon 66
ESCO Part Number
EA475A-140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100PC) 1 EA475A-140 87105986 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bundle of power lines
4
From Japan
On 2016-03-08 19:06:19
Feeling that the thickness of the cord is slightly thinner than domestic manufacturer's products.
This review is about item#87105986.

Related Products