Buy more than* S$200* and get FREE SHIPPING

Conductive Table Mat

3.70 (10)
Width (m)
1
Length (m)
10
Weight (kg)
28
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Attenuation Time (5Kv to 0 volts)(sec) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attenuation Time (5Kv to 0 volts)(sec) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than 0.1 Moss green 1Roll 1 Mono-10MT 87106004 -
Discontinued
[x]
- - 1roll 1 Mono-10MT2 31370002 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
For work of electronic parts
1
From Japan
On 2018-02-18 22:47:16
Although it can be used because it is conductive, it is hard to clean the mat because the surface of the green is rough at the point that it is not understood by the image, and it is difficult to remove the fine waste unless the vacuum cleaner is put on, the working efficiency It got worse. Apart from the line which does not matter how little, this mat can not be used by us.
This review is about item#31370002.
Used for work desks and electronic parts storage shelves
5
From Japan
On 2017-10-02 07:53:09
High cost performance, very satisfied. I also want to purchase.
This review is about item#31370002.
Used as a mat for a workbench
4
From Japan
On 2017-06-14 15:18:25
Because there is no gloss, it is easy to work with no reflection of the fluorescent lamp. There are rare points where the streaks are dented on the back rubber surface, and there are places that can not be used.
This review is about item#31370002.
Used in work table
2
From Japan
On 2017-06-07 16:46:07
Price is cheap. Small variations in size. Packing status is bad.
This review is about item#31370002.
I lay it on the desk so that the product and the desk are not damaged.
1
From Japan
On 2016-09-07 12:00:25
The explanatory note is "It is characterized by less turnover of the edge even if it is used for a long time", but it is completely different. The end of the table mat rises as the sun rises. There was a gap of about 1 cm at the edge of the desk and mat.
This review is about item#87106004.
Workbench
5
From Japan
On 2016-04-06 14:53:23
Used for electrostatic workbench in manufacturing industry. I bought it cheaply and bought it with a roll so I can use it.
This review is about item#87106004.
Protection of work table, and protection of work products
5
From Japan
On 2016-03-07 18:23:36
As it is conductive, it is over 100,000 yen in famous manufacturer products, so I was looking for it with non-conductivity and found this product and ordered it. To be honest, I was concerned about the surface coating and material, but I was able to feel that it was a very good product, such as firm packaging and surface treatment, looking at the delivered product, so I am very satisfied with my shopping. If you can do it as an improvement, I think that it will be less lost when purchasing as there is a notation on the coating on the surface (presence or absence of gloss), and a photograph that you can understand, so thank you for your consideration.
This review is about item#87106004.
I lay it on the floor and use it for the directing of the health space with the ground with the ground.
4
From Japan
On 2015-11-07 15:41:58
Although it is satisfactory in terms of function, the smell of rubber became a matter of several days.
This review is about item#87106004.
Working on a self-made work table and using it.
5
From Japan
On 2015-09-28 19:31:30
This time we needed goods conforming to RoHS directive, we were able to shop satisfactory with satisfactory thickness and texture. If possible, it will be saved if it is a little cheaper.
This review is about item#87106004.
On the workbench
5
From Japan
On 2014-03-27 13:42:08
Good cushioning and good feeling
This review is about item#87106004.

Related Products