Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

4.00 (9)
Thickness (mm)
1.3
Width (mm)
19
...see all>
Product Options
ADD TO CART
Pitch (threads /inch) Cutting Capability (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (threads /inch) Cutting Capability (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10/14 -170 250 1sheet 1 BP2510/14 20030456 10.99 SGD
Shipped after 2018-06-25
10/14 -70 150 1sheet 1 BP1510/14 20030438 8.99 SGD
Shipped after 2018-06-25
10/14 -120 200 1Box(5PC) 1 -- 87142194 36.99 SGD
Shipped after 2018-06-25
9/12 -120 200 1sheet 1 BP2009/12 20030483 11.99 SGD
Shipped after 2018-06-28
10/14 -220 300 1sheet 1 BP3010/14 20030465 17.99 SGD
Shipped after 2018-06-28
9/12 -170 250 1sheet 1 BP2509/12 20030492 12.99 SGD
Shipped after 2018-06-28
10/14 -120 200 1sheet 1 BP2010/14 20030447 11.99 SGD
Shipped after 2018-06-28
9/12 -70 150 1sheet 1 BP1509/12 20030474 10.99 SGD
Shipped after 2018-06-28
9/12 -220 300 1sheet 1 BP3009/12 20030508 17.99 SGD
Shipped after 2018-06-28
9/12 -120 200 1box(5pc) 1 200 mm 9/12 mountain 87142237 37.99 SGD
Shipped after 2018-06-25
9/12 -70 150 1box(5pc) 1 150 mm 9/12 mountain 87142221 41.99 SGD
Shipped after 2018-06-28
9/12 -170 250 1box(5pc) 1 250 mm 9/12 mountain 87142246 51.99 SGD
Shipped after 2018-06-28
9/12 -220 300 1box(5pc) 1 300 mm 9/12 mountain 87142255 59.99 SGD
Shipped after 2018-06-28
10/14 -170 250 1box(5pc) 1 250mm 10/14 mountain 87142203 42.99 SGD
Shipped after 2018-06-25
10/14 -70 150 1Box(5PC) 1 -- 87142185 33.99 SGD
Shipped after 2018-06-25
10/14 -220 300 1Box(5PC) 1 -- 87142212 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Cutting of cast iron pipe
2
From Japan
On 2017-09-29 21:26:51
Although the cast iron can be cut to a considerable extent, it can not cut to the inner ductile. I expect it to be a blade dedicated to a cast iron pipe that comes out of Makita, but it seems that it is not dealing with monotalou yet.
This review is about item#87142212.
Dismantling of iron products (shelves and chairs), etc.
5
From Japan
On 2017-08-24 07:48:20
When it was used when Thunder could not be used it was very convenient to do. The dishworking work was able to clean the tub of the plastic neatly.
This review is about item#20030492.
Demolition work
5
From Japan
On 2017-08-08 15:57:29
I have been repeating all the time. I want to repeat from now on.
This review is about item#87142237.
Dismantling of prefab
5
From Japan
On 2016-04-21 20:07:57
It is exactly a knife for dismantling. Work can be completed very quickly because it can be cut easily.
This review is about item#87142212.
Demolition work
5
From Japan
On 2016-03-18 07:33:05
I am using it for dismantlement work Nail and bolt, I can crack up to C type steel, but durability is not good
This review is about item#87142194.
Foolishly
3
From Japan
On 2016-03-16 00:54:47
Somewhat cut
This review is about item#87142194.
It is used for dismantling unused items.
5
From Japan
On 2016-01-17 10:02:01
Thank you very much. Why is it so useful? I use it properly with a grinder.
This review is about item#87142203.
Demolition work
1
From Japan
On 2015-09-16 18:12:28
I got burned when I got a few empty strings of strings and strings. The sharpness was only the beginning.
This review is about item#87142194.
When cutting zebra pine wood
5
From Japan
On 2015-06-01 17:47:48
I am using it for Zaku cutting of bamboo pine in combination with reciprocating saw. You can use it without worrying even if a nail is contained.
This review is about item#87142185.

Related Products