Buy more than* S$200* and get FREE SHIPPING

Brush Extension

1.00 (1)
Purpose
6mm shaft brush extension rod.
Overall Length (mm)
105
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-630 87144994 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a wire brush extension during welding Yaketri
1
From Japan
On 2014-03-31 07:26:12
It is a useful item. Because I did not have time to make my own, I bought it. Because there is no spare screw of the fish screw holding the wire brush, it is troubled when lost. Because there is no strength of the extension itself, it has been deformed when used side by side with weight. It was disappointing because the price is so good.
This review is about item#87144994.

Related Products