Buy more than* S$200* and get FREE SHIPPING

Heart Tire

4.00 (7)
Diameter (phi mm)
About 350
Weight (kg)
2.6
Width (mm)
70
Shaft Diameter (phi mm)
16
Material
(Tire) integrated processing high-density urethane foam, (wheel part) Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 87142422 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Garden care
3
From Japan
On 2017-02-09 15:15:56
The current 1-wheeled vehicles and want the same thing for the remodeling to the two-wheel vehicle, purchased in conjunction Zungiri bolts, nuts, and washers. Even with in the two-wheel condition is good.
This review is about item#87142422.
Cleaning work of the sandy beach
3
From Japan
On 2017-02-09 09:17:53
We use the cleaning work of the sandy beach. Comfortable than normal tire you can press the top of the sand. However, bearing was deviates I just was using for about a year. It is sad because it does not have put something so heavy.
This review is about item#87142422.
Transportation of ready-mixed concrete
4
From Japan
On 2016-12-17 08:38:58
I was using for the first time, I think that maneuverability is likely easier to press than other self-sealing tire. I would like a little more state because between the tire does not understand that has been used until now because not even Beyaringu was soon broken by using yet.
This review is about item#87142422.
Pasture cleaning.
5
From Japan
On 2016-12-01 16:14:58
Also popular can move the unicycle without becoming too heavy mud.
This review is about item#87142422.
Factory work
5
From Japan
On 2016-08-04 10:18:58
Are you higher than the self-sealing tire of another company's, but the minute, I think that there is a maneuverability and durability. Almost every day, we have more than one year to use.
This review is about item#87142422.
Unicycle tire replacement
3
From Japan
On 2015-10-07 23:11:00
The bending of the shaft, warp causes, but when attached with less play rotation of the tire is now a little mind astringent, I wonder if can not be helped because it was warped even old ones that were replaced.
This review is about item#87142422.
Logs and firewood strokes to use in a stone oven
5
From Japan
On 2015-09-30 21:17:52
Thin rolling resistance is less ground plane, also carry lightly like a lie pretty heavy. When you carry from the outside of the wood shelf to the indoor of the workshop, it's also a small space, but it is a big success and it is adaptable without tilting too much. Middle recessed shape is difficult to strike-slip because even edge work while bite when crossing the slope of the bad road. Now the unicycle is now so self-sealing tire came the mainstream be the tire of this shape becomes the mainstream. Really excellent.
This review is about item#87142422.

Related Products