Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

Data Transfer
Bluetooth4.0, micro USB cable (USB2.0)
Storage Temperature Range (degree c)
-20-+50
Output (mW)
1 or less (class 2)
Charging Time (hours)
About 3 (empty => full charge), the body-side charging socket: Micro over USB
Screw Hole
1/4 inch for tripod (6.35mm)
Auto Power-off
About 5min (except when continuous measurement)
Dust-proof Water-proof
IP54
Lazer Dot Diameter (phi mm) [Distance (m)]
About 6 [10]
Measuring Unit
Minimum distance 0.1mm, minimum inclination 0.1 deg
Light Source
Laser diode 635nm
Functions
(Measurement mode) distance, area, capacity / volume, addition / subtraction measurement, indirect / Pythagoras (three), wall area, minimum / maximum, continuous measurement, tilt measurement, timer measurement (1 over 60sec) (reference point) body front end, 1/4-inch screws holes, body rear end, stopper pin rear end automatic memory number (50) LCD backlight (with automatic mode of the light sensor integrations)
Measurement Pricision
(Distance) + / over 1.5mm / (slope) + / over 0.2 deg
Dimensions (Height H x Width W x Depth D) (mm)
111x51x30
Rated Voltage (V)
DC3.7 (rechargeable internal battery, up to about 25000 times measured in 1 charge)
Operating Temperature Range (deg C)
Over 10 over +50 (minimum / maximum, continuous measurement mode: over 10 over +40)
Weight (g)
140 (including battery)
Measuring Range
(Distance measurement) 0.05 over 100m, (the slope of the Pythagorean measurement) over 60 over + 60 deg, (inclination measurement) 0 over 360 deg
Accessories
Carrying bag, charger, micro USB cable, pocket guide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLM100C 87142282 369.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products