Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electrostatic Shoes

5.00 (1)
Weight (g)
700, 700
Material
Outside bottom / electrostatic PU (polyurethane), Outer bottom / static conductive PU (polyurethane)
...see all>
Product Options
ADD TO CART
Type AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type AS ONE Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoes type 1-8702-04, 1-8702-04 XL(27), XL(27) 1Pair 1 P-01 33246875 47.99 SGD
In stock
- 1-8702-01, 1-8702-01 S(24), S(24) 1Pair 1 P-01 33246841 46.99 SGD
In stock
Shoes type 1-8702-02, 1-8702-02 M(25), M(25) 1Pair 1 P-01 33246857 46.99 SGD
In stock
Shoes type 1-8702-03, 1-8702-03 L(26), L(26) 1Pair 1 P-01 33246866 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work shoes
5
From Japan
On 2015-03-27 16:54:17
Comfort is the best! I feel that it is smaller than the display size.
This review is about item#33246875.

Related Products