Buy more than* S$200* and get FREE SHIPPING

Address Rubber Stamp

3.50 (2)
Caution
Since it does not comes with a stamp face immediately after purchasing, not available to use it immediately. In regard to apply for the stamp face, please apply with an exclusive postcard that comes with the product. (Stamp is not required.) In regard to
Face of Seal Size (mm)
20 x 60
Font
Mincho, Gothic, round Gothic, cursive writing, Regular script (check-size: up to 4 lines, address-format-free-format: up to 5 lines)
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 87142596 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a seal
2
From Japan
On 2016-07-09 07:36:15
The rubber plate and the stamp side do not match in size, there is no printing on the reverse side, and since you do not know the vertical arrangement, it is very hard to use.
This review is about item#87142596.
Pushing for invoices etc
5
From Japan
On 2015-09-11 22:21:01
Easy, easy and convenient
This review is about item#87142596.

Related Products