Buy more than* S$200* and get FREE SHIPPING

Protection Safety Goggle

4.38 (29)
Caution
Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem
Purpose
For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc.
Material (pad)
PVC (polyvinyl chloride)
Material (lens)
PC (polycarbonate)
Material (frame)
Nylon & PVC (polyvinyl chloride)
Lens
Anti-fog treatment and curing process
Frame Color
Blue / black
Lens Color
Clear (transparent)
Standard
ANSI Z87.1
Weight (g)
29
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE2386 87143874 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 10
3 star 1
2 star 2
1 star 0
Review Rating: 4.38
29 Customer Reviews
The reviews are automatic translation.
When riding a bicycle
5
From Japan
On 2017-10-08 09:28:02
I use it while riding a bicycle, but there is no deviation and fit is nice. It looks cool as well.
This review is about item#87143874.
When painting work
4
From Japan
On 2017-09-04 09:30:48
I bought all subcontractors at a certain site by wearing protective eyeglasses. Since our company is a painter, I think that the point that it is good to look and not cloudy, unlike the protective eyeglasses worn during work such as Keren, although there are parts that are hard to see, when wearing at the time of painting.
This review is about item#87143874.
When riding on mopeds
5
From Japan
On 2017-08-17 17:59:25
Something similar was sold at about 1500 yen at the home center. This shape with less distortion at this price. I am satisfied.
This review is about item#87143874.
For agricultural work
5
From Japan
On 2017-06-02 15:37:07
A stone flew in agricultural work, a person who was injured in the eyes saw nearby, so I bought it quickly. I thought that it would be easy to apply for injury prevention.
This review is about item#87143874.
It is indispensable to go to the site by machine maintenance
4
From Japan
On 2017-05-17 14:55:56
I bought it from another company before, but since the price is as high as 1000 yen, I tried it as a product to be monoteroid. There is quite a fit and evaluation is high. It seems that the rubber of the nose is removed immediately.
This review is about item#87143874.
On-site safety glasses
5
From Japan
On 2017-05-08 09:09:59
Safety glasses are indispensable at the entrance of a major site It is cheap and I like cool because it is cool
This review is about item#87143874.
When cutting parts
5
From Japan
On 2017-02-07 15:08:55
The design is also good, firmly guards up and down, right and left. It is wonderful that it is inexpensive at all.
This review is about item#87143874.
For protection during work
5
From Japan
On 2016-11-18 20:25:48
I am using it at work and at farm work. I am using it for the protection of emergency. The price is reasonable and reasonable.
This review is about item#87143874.
During caulking operation
5
From Japan
On 2016-10-26 16:44:56
Parentheses are good, it is practical and there is no problem
This review is about item#87143874.
Working at the factory
5
From Japan
On 2016-08-16 07:48:13
These protective eyeglasses are pretty light, and the things that I used to date have had pain in my ears and I was suffering. However, this protective eyeglasses are light so it will not hurt at all.
This review is about item#87143874.

Related Products