Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

2.90 (10)
Caution
Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem
Purpose
For polishing, cutting operation, outdoor mowing and carpenter work, etc., For polishing, cutting operation, outdoor mowing and carpenter work, etc., For polishing, cutting operation, outdoor mowing and carpenter work, etc., For polishing, cutting operation, outdoor mowing and carpenter work, etc.
Material (pad)
PVC (polyvinyl chloride)
Material (lens)
PC (polycarbonate)
Material (frame)
Nylon & Rubber
Lens
Anti-fog treatment and curing process
Frame Color
Gray & Black
Lens Color
Clear (transparent)
Standard
ANSI Z87.1
Weight (g)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE2274 87143892 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 2
1 star 2
Review Rating: 2.90
10 Customer Reviews
The reviews are automatic translation.
Cutting operation
1
From Japan
On 2017-10-02 13:24:48
Since the crow is straight, it does not fit and falls. The clearance with the face is large and the garbage enters. It can not be used as a protective glass.
This review is about item#87143892.
Grinder grinding operation etc.
4
From Japan
On 2017-04-22 16:13:02
Because it is strong against cloudiness, it is useful for tasks such as wearing a mask.
This review is about item#87143892.
Manufacturing work
1
From Japan
On 2015-12-13 01:05:04
Among other monoterror brand products, it is heavier one. Is lens distortion? A little hard to see
This review is about item#87143892.
I am using it normally, but it is said that it will not go and it is put in the car
3
From Japan
On 2015-09-21 03:28:46
I thought that it was nice to buy, but the color of the edge of the glasses is good, so it is said to be something and it is placed in the car
This review is about item#87143892.
Application of herbicide
2
From Japan
On 2015-04-17 17:41:05
The glasses come down.
This review is about item#87143892.
Used for cutting cutting work
4
From Japan
On 2015-03-11 15:05:57
Although anti-fogging may be fine, it is nice if the frame can be adjusted a little more because the gap is wide open at the top when wearing
This review is about item#87143892.
Measures against hay fever
5
From Japan
On 2014-06-12 20:38:13
I will wear it during the pollen period. It is cooler than pollen prevention glasses.
This review is about item#87143892.
Steel material cutting with chip saw cutter
3
From Japan
On 2014-05-21 14:17:53
Depending on the working direction of the tool, the facet may jump from the gap between the face and the rim of the eyeglasses. If it is a goggle type it can be solved but because the lens part becomes cloudy, it is a point of concern from the work content of myself.
This review is about item#87143892.
Grass cutting
2
From Japan
On 2014-05-14 17:49:32
The vine falls because it is too wide.
This review is about item#87143892.
Mow cutting work
4
From Japan
On 2014-04-14 21:43:34
It is lightweight and has good visibility and work efficiency is improved and it is useful.
This review is about item#87143892.

Related Products