Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d5(mm) Dimensions d4(mm) Dimension B1 (mm) Dimensions d3 (mm) Dimensions B2 (mm) Dimensions M (mm) Number of Gears Dimensions r2 (mm) Dimensions f1 (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d5(mm) Dimensions d4(mm) Dimension B1 (mm) Dimensions d3 (mm) Dimensions B2 (mm) Dimensions M (mm) Number of Gears Dimensions r2 (mm) Dimensions f1 (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 13.5 1 10 3, 2 8.5 9 0.5 3 3   1pc 1 AW00 87143192 4.99 SGD
Shipped after 2018-05-28
42 32 1.25, 1.2 25 3.75, 2.5 23 13 1 5 5   1pc 1 AW05 87143244 5.99 SGD
In stock
81 67 1.5 55 5.5, 4 52.5 17 1 8 7   1pc 1 AW11 87143305 2.99 SGD
Shipped after 2018-05-28
98 85 1.5 70 5.5, 4 66.5 19 1.2 8 8   1pc 1 AW14 87143332 6.99 SGD
Shipped after 2018-05-28
104 90 1.5 75 5.5, 4 71.5 19 1.2 8 8   1pc 1 AW15 87143341 5.99 SGD
Shipped after 2018-05-28
142 120 1.8 100 7.8, 6 96.5 19 1.2 12 10   1pc 1 AW20 87143393 10.99 SGD
Shipped after 2018-05-28
25 17 1 12 3, 2 10.5 11 0.5 3 3   1pc 1 AW01 87143201 4.99 SGD
Shipped after 2018-05-28
74 61 1.25, 1.2 50 3.75, 2.5 47.5 17 1 6 6   1pc 1 AW10 87143296 5.99 SGD
Shipped after 2018-05-28
119 102 1.8 85 5.8, 4 81.5 19 1.2 10 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AW17 87143366 5.99 SGD
Shipped after 2018-05-28
92 79 1.5 65 5.5, 4 62.5 19 1.2 8 7   1pc 1 AW13 87143323 5.99 SGD
Shipped after 2018-05-28
126 108 1.8 90 5.8, 4 86.5 19 1.2 10 10   1pc 1 AW18 87143375 8.99 SGD
Shipped after 2018-05-28
36 26 1 20 3.5, 2.5 18.5 13 1 4 4   1pc 1 AW04 87143235 5.99 SGD
Shipped after 2018-05-28
28 21 1 15 3.5, 2.5 13.5 13 1 4 4   1pc 1 AW02 87143217 4.99 SGD
Shipped after 2018-05-28
69 56 1.25, 1.2 45 3.75, 2.5 42.5 17 1 6 6   1pc 1 AW09 87143287 5.99 SGD
In stock
112 95 1.8 80 5.8, 4 76.5 19 1.2 10 8   1pc 1 AW16 87143357 6.99 SGD
Shipped after 2018-05-28
133 113 1.8 95 5.8, 4 91.5 19 1.2 10 10   1pc 1 AW19 87143384 8.99 SGD
Shipped after 2018-05-28
62 50 1.25, 1.2 40 3.75, 2.5 37.5 15 1 6 6   1pc 1 AW08 87143271 4.99 SGD
Shipped after 2018-05-28
57 44 1.2 35 2.5 32.5 15 1 6 5   1pc 1 AW07 87143262 1.99 SGD
Shipped after 2018-05-28
86 73 1.5 60 4 57.5 17 1.2 8 7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AW12 87143314 2.99 SGD
Shipped after 2018-05-28
32 24 1 17 2.5 15.5 13 1 4 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AW03 87143226 0.99 SGD
Shipped after 2018-05-28
49 38 1.2 30 2.5 27.5 13 1 5 5   1pc 1 AW06 87143253 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trekker repair
5
From Japan
On 2017-02-13 22:56:25
I did not know the name of the product, so I came out if I was looking for a category that seemed like it. The price is also cheap, I am satisfied.
This review is about item#87143253.
Prevent loosening of bearing nut
5
From Japan
On 2014-06-05 22:00:41
To stop the looseness of the bearing nut of the heavy machine, it is just right thickness and rugged with no complaints
This review is about item#87143235.