Buy more than* S$200* and get FREE SHIPPING

Protection Safety Goggle

4.32 (28)
Caution
Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem, Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem
Purpose
For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc., For polishing, cutting operation, carpenter, and mowing work, etc.
Material (pad)
PVC (polyvinyl chloride)
Material (lens)
PC (polycarbonate)
Material (frame)
Nylon
Lens
Anti-fog treatment and curing process
Frame Color
Black
Lens Color
Clear (transparent)
Standard
ANSI Z87.1
Weight (g)
29
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SE2385 87143883 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 13
3 star 1
2 star 0
1 star 1
Review Rating: 4.32
28 Customer Reviews
The reviews are automatic translation.
To the work of machine industry
4
From Japan
On 2017-12-21 16:56:16
Antifreeze processing seems to work so much. It is cheap and saved.
This review is about item#87143883.
Used in high pressure cleaning work.
4
From Japan
On 2017-10-15 19:56:40
It is saved because it is a scratch-resistant material. However, when it hangs, the tip bend Because it is tough, you need to warm up and correct the bending.
This review is about item#87143883.
Shooting
5
From Japan
On 2017-09-20 22:34:55
Anti-fog (anti-fogging) processing at a very cheap price is also solid and does not fog even if sweat is applied, it fits very lightly so I like it very much. It was well received by my colleagues.
This review is about item#87143883.
Mowing work
5
From Japan
On 2017-07-16 16:54:23
You can fit lightly and without fogging, you do not mind the comfort. I was able to purchase a good product.
This review is about item#87143883.
Measures against dust in civil engineering work
4
From Japan
On 2017-07-13 19:14:41
It is easy to use that the part of the crow's eyelashes grows and shrinks somewhat. Also, it is cheap and saved. It is still better if possible with this type of eyeglasses if possible.
This review is about item#87143883.
When riding a commuting bicycle of a store!
5
From Japan
On 2017-07-04 12:49:39
I was commuting to work by bicycle, the sun also became tight, I also prevented rubbish, I found this by looking for sunglasses that are hard to come off even though I ran. I stick to the face and it is light, looks like sports sunglasses, and COSPA is also good, it was good to buy.
This review is about item#87143883.
Measures against hay fever
4
From Japan
On 2017-03-07 15:24:52
I tried several measures for pollinosis. This is on the cheek's surface and there are few gaps. It is good not to look like glasses for measures against hay fever.
This review is about item#87143883.
Used for painting work
5
From Japan
On 2016-11-30 19:12:26
I do not mind being light and comfortable. I do not know the durability, but it is COSPA good.
This review is about item#87143883.
Excavation work
5
From Japan
On 2016-10-27 19:19:02
I am satisfied I am satisfied Fit feeling is perfect Because it is one of expendable items I think that I will repeat satisfactorily to this price
This review is about item#87143883.
Rusting
4
From Japan
On 2016-10-24 18:05:48
Very lightly, you can fit your ears.
This review is about item#87143883.

Related Products