Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thickness (mm) Compatible Pipe Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Pipe Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 75 150 1PC 1 Thickness 0.15 x 150 x 100m 87144574 -
Discontinued
[x]
0.15 100 190 1PC 1 Thickness 0.15 x 190 x 100m 87144583 -
Discontinued
[x]
- 50 100 1PC 1 Thickness 0.15 x 100 x 100m 87144565 -
Discontinued
[x]
- 150 270 1PC 1 Thickness 0.15 x 270 x 100m 87144592 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Rainwater discharge
5
From Japan
On 2017-06-10 16:04:18
I use it as a temporary drain pipe by connecting to the piping of rainwater. Because it is not subject to water pressure, this is enough.
This review is about item#87144583.
Curing of high pressure washing hose
5
From Japan
On 2017-04-17 14:34:04
There are also thickness, it is very easy to use. It was able to be used for curing hose during high pressure washing work. It can also be used for simple drainage.
This review is about item#87144565.
Covering of seedlings of paddy seedlings Vinyl holders
5
From Japan
On 2017-01-28 13:05:28
Previously I used a thinner thing, but this product is strong and I am saved because it seems to be able to use for several years.
This review is about item#87144574.
As a temporary hose for the drain pipe.
2
From Japan
On 2016-11-22 20:03:30
The price does not match, the other goods are cheap. Usability is normal.
This review is about item#87144583.
To draw water
5
From Japan
On 2016-06-23 10:56:17
It was the best because the thickness of the tube was also freely bent freely to draw water from the pond to the field.
This review is about item#87144583.
Packing parts
2
From Japan
On 2016-06-07 18:15:19
Garbage that seems to have entered during manufacturing? stone? Is contained. Shoddy goods. If we divide it as a cheap, it gives up. Next time we will make the price high.
This review is about item#87144592.
Agricultural materials
4
From Japan
On 2016-04-26 19:33:56
In addition to packaging of agricultural materials and potato breeding bag for potato cultivation, we are using various uses. I think that this is not an original usage, but it is strong and easy to process and it is useful. I do not have any complaints, but because it is a bit more expensive, I made it "somewhat satisfied".
This review is about item#87144565.
Protection of materials
5
From Japan
On 2015-12-09 07:34:57
It's cheap.
This review is about item#87144583.
We will use it for insect repellent measures when storing bamboo materials to make kites.
4
From Japan
On 2015-11-19 22:39:56
It is very convenient because it can be freely cut according to the length of the bamboo material, and it is easy to handle because the thickness is just right.
This review is about item#87144574.
Used for water supply to remote rice paddies
3
From Japan
On 2015-09-10 15:30:29
It is thinner than things sold at home centers etc. but it is fully used for sending water from the ø100 mm intake port * It is about 100 meters at the entrance and exit level difference of about 20 cm because it was installed in the grass field A mouse? Three small parts of the small animal that could be drilled a hole of about 5 mm in diameter There are countless tooth shapes around the hole Is it OK? The installation period is about 3 months
This review is about item#87144583.

Related Products