Buy more than* S$200* and get FREE SHIPPING

Calcium Carbonate Paint Masking Film, Short

4.91 (11)
Caution
Please note the interior parts and paint surface conditions may get negative impact by using conditions. Appress curing sheet on painting surface and interio parts. Do not apply heat.
Purpose
Curing wide range of window and body
Sheet Length (m)
18
Finishing Width (mm)
150
Tape Type
Paper (yellow) + acrylic pressure-sensitive adhesive
Material (Sheet)
Calcium carbonate containing poly film (corona treated)
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 1Roll 1 1000x18m 87144845 4.60 SGD
In stock
550 1Roll 1 550x18m 87144836 3.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Car paint
5
From Japan
On 2017-05-09 08:11:36
To caring for cars, this product is very useful. It is good to cover with newspaper and masking tape.
This review is about item#87144836.
Painting work
5
From Japan
On 2017-03-29 15:15:49
I had purchased it at a mass merchandiser in town. The price is also cheap, saving the trouble of going to buy is greatly saved.
This review is about item#87144836.
Car masking
5
From Japan
On 2016-03-03 17:56:38
Work efficiency Early!
This review is about item#87144845.
Painting
5
From Japan
On 2015-11-28 23:46:35
It is a good product without any change with other manufacturers! I will also buy it!
This review is about item#87144836.
Painting
5
From Japan
On 2015-11-28 07:33:05
Ease of use compared with other brands is a good product without particular problems.
This review is about item#87144836.
Painting
5
From Japan
On 2015-11-27 16:23:07
Ease of use compared with other brands is a good product without particular problems.
This review is about item#87144836.
Car paint
4
From Japan
On 2015-10-29 22:51:21
It is cheap and convenient.
This review is about item#87144845.
Painting
5
From Japan
On 2015-10-06 16:07:38
It can be used without problems
This review is about item#87144845.
Used for indoor kitchen counter, stairway handrail, shelf etc. painting curing
5
From Japan
On 2015-09-06 11:55:42
I usually use Otsuka's Tankar entry, but even if I try to compare it, there is no particular change in the material. After a while try using it if there is no problem in the condition of use. * Why is it that the length of one volume is short and half that of ○ 's mound?
This review is about item#87144836.
Masking operation
5
From Japan
On 2015-06-11 14:16:06
I'm glad
This review is about item#87144836.

Related Products