Buy more than* S$200* and get FREE SHIPPING

Calcium Carbonate Paint Masking Film, Regular

3.67 (3)
Caution
Please note the interior parts and paint surface conditions may get negative impact by using conditions. Appress curing sheet on painting surface and interio parts. Do not apply heat.
Purpose
Curing wide range of window and body
Sheet Length (m)
18
Finishing Width (mm)
300
Tape Type
Paper (yellow) + acrylic pressure-sensitive adhesive
Material (Sheet)
Calcium carbonate containing poly film (corona treated)
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800 1Roll 1 1800x18m 87144854 7.99 SGD
In stock
2100 1Roll 1 2100x18m 87144863 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Painting work and interior protection
5
From Japan
On 2017-05-20 16:07:43
During painting work, it was convenient for extensive protection. It is satisfactory because it was easy to place place etc for dust scattering to the furniture of indoor interior work.
This review is about item#87144863.
Vehicle painting masking
1
From Japan
On 2016-05-04 21:32:30
After painting the base color, when trying to paint the clear after dry to the touch, the paint film attached to the masker was peeled off by the pressure of air and stuck to the painted surface. It was the worst.
This review is about item#87144854.
Construction site
5
From Japan
On 2014-05-19 13:47:21
For Japanese paper, I think that adhesive strength is weaker than gum tape and it can be used with confidence.
This review is about item#87144854.

Related Products