Buy more than* S$200* and get FREE SHIPPING

Twist Hand Weeder

3.75 (8)
Purpose
To drill pilot hole of gardening pole, greenhouses, pile, and plant support from snow
Dimension (mm)
345 x 900 x 30
Material
(Body) iron , (grip) MILASTOMER
...see all
Product Options
ADD TO CART
Weight (kg) Drilling Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Drilling Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.12 25 1PC 1 AS-25 87144696 28.15 SGD
In stock
0.88 16 1PC 1 AS-16 87144671 17.60 SGD
In stock
1 19 1PC 1 AS-20 87144687 26.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Home garden
5
From Japan
On 2017-01-07 10:05:33
I bought it for the support of the home garden, but it's simple making it very easy to use. It also shows power when you install ridges around vegetable garden. Rather than twisting a hole, it is more efficient to open it with a leg with a leg.
This review is about item#87144671.
Dapper of the earth
3
From Japan
On 2016-08-07 21:09:52
I used iron support because it does not enter the soil, is it a bit thin? I do not use it much. What about home centers?
This review is about item#87144696.
Home garden
5
From Japan
On 2016-06-24 10:31:41
It is light and strong. However, at the time of foot sweeping, it is to hang around the weld (common sense). Because the hole is rather shallow, I put the footwell section up. Both cospar strengths are sufficient. You should buy it.
This review is about item#87144696.
Pillar stand
3
From Japan
On 2016-05-24 15:59:32
When standing upright on the ridge, I wanted to embed firmly deeply and purchased it. Unlike pushing in by hand, when you actually use it, you can easily put a hole on your foot as you can hang your weight. But, the depth is insufficient! It would be good if you could open the hole firmly deeply, for example by raising the footrest place a little more.
This review is about item#87144696.
Used to drill holes in a pipe stand
2
From Japan
On 2015-12-18 20:52:50
It is short of the length of the tip part from the footrest part. Due to insufficient depth of the pipe, it collapses with strong wind, and fallout occurs. I weld the pipe about 20 cm under the footrest part, extend it and use it.
This review is about item#87144687.
Winter enclosure
5
From Japan
On 2015-11-02 16:35:36
I tried using it but it is a very useful tool because it can be used instead of the hardness of the ground in the garden and the sensor of the position of the root.You can of course also open the hole wide.
This review is about item#87144696.
Simple house installation
4
From Japan
On 2015-09-15 17:52:47
Although it was very easy to drill, I thought it would be better if there was helical processing at the tip because it would be partially buried when pulling it off.
This review is about item#87144687.
Drilling of support
3
From Japan
On 2014-11-03 15:22:03
Although it is easy to use, it is better to make the piercing depth about 30 cm, but the pillar is stable.
This review is about item#87144671.

Related Products