Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Garden Cover Roller

3.92 (12)
Weight (kg)
1.76
Material
(Arm) steel, (pipe sections) aluminum, (handle) MILASTOMER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAS-1350 87144705 64.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Up to 1.35 m ,,,
4
From Japan
On 2018-05-10 23:40:36
Since the handle is long, it is easy to pull the multi while standing and it is easy to check the center. After use it can be divided and compactly stored. It is a shame that the width of the corresponding seat is up to 1.35 m. It is easy to make 1.5m compatible with a suitable round bar and all screws ,,,,
This review is about item#87144705.
Farm work
5
From Japan
On 2018-04-23 20:37:46
Very good thing, work became very easy. This product has a multi-width that can be used up to 1.35 m, but since the multi that I use for onion was 1.5 m wide, the aluminum round bar (8 mm diameter, 1 m long) We bought two and bought two pieces of the U - shaped metal fittings embracing the multi, when we mounted aluminum round bars and attached it, it became possible to use 1.5 meters wide multi without any problem.
This review is about item#87144705.
When laying a multi
5
From Japan
On 2018-04-07 01:24:40
It was hard to lay a multi alone on a windy day until now, but it became easier after using this multi-seat bedding. It was good to purchase.
This review is about item#87144705.
It is cultivation at home garden, but this is convenient! First of all, it's from making potatoes multi-bet. Use anything and be extremely convenient! !
4
From Japan
On 2018-03-30 02:14:33
I think that if the whole material is made of aluminum it should be light. Will it be expensive?
This review is about item#87144705.
Multi-seat cloth of garlic field
5
From Japan
On 2017-10-12 04:49:02
It was easy to use and I was able to finish the work smoothly.
This review is about item#87144705.
Used to install a multi after ridge
4
From Japan
On 2017-10-05 11:36:17
When you finish tightening the multi, I want the body to have a function like a brake device.
This review is about item#87144705.
Multi-bedding in the field
3
From Japan
On 2017-06-05 21:39:42
Without devising the angle fixing the multi, it was difficult to rotate the multi smoothly and struggled. Improvement is necessary.
This review is about item#87144705.
Multi-multiplication of potatoes
3
From Japan
On 2017-03-10 14:42:35
It is in use without any problem. But workers need considerable strength, do not they?
This review is about item#87144705.
Multi-multiplication of potatoes
3
From Japan
On 2017-03-10 14:40:50
Although there is no problem in use, considerable force is still needed at the time of work.
This review is about item#87144705.
Farm work
5
From Japan
On 2017-02-14 18:06:05
Previously, pulling a multi-seat as it was, it was very difficult when the wind was blowing, it is very convenient because using a multi-seat bed can be pulled regardless of wind. I wish I had used it early.
This review is about item#87144705.

Related Products