Buy more than* S$200* and get FREE SHIPPING

Urethane Block Pads

4.67 (3)
Thickness (mm)
90
Width (mm)
130
Length (mm)
1200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 LP-161 38156501 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When using onboard lift
5
From Japan
On 2017-11-25 15:33:47
It looks like a lift pad ordered by Iyasaka. Three-layer structure with attachment hole of string. I had a lift pad ordered with Iyasaka for 10 years I want you to have the same rank.
This review is about item#38156501.
When pit working lift is used
5
From Japan
On 2016-12-14 18:53:16
Always thank you for your help. Although it is a consumable item, I purchase it cheaply and use it with confidence Satisfied
This review is about item#38156501.
When using lift
4
From Japan
On 2016-08-12 16:09:50
It is a little shorter than the embedded lift, so I feel like the usability will improve if it is about 15 cm long.
This review is about item#38156501.

Related Products