Buy more than* S$200* and get FREE SHIPPING

Japanese Paper Corona Masker Tape, Short

4.70 (27)
Caution
Please note the interior parts and paint surface conditions may get negative impact by using conditions. Appress curing sheet on painting surface and interio parts. Do not apply heat.
Sheet Length (m)
35
Finishing Width (mm)
120
Tape Type
Paper (yellow) + acrylic pressure-sensitive adhesive
Material (Sheet)
Corona treated polyethylene film
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100 1Roll 1 1100x35m 87144906 9.99 SGD
In stock
300 1Roll 1 300x35m 87144872 5.99 SGD
In stock
1000 1Roll 1 1000x35m 87144897 9.99 SGD
In stock
550 1Roll 1 550x35m 87144881 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-02-26 01:34:03
I think that it is very high quality. There is neither adhesive tape nor glue residue and it is good
This review is about item#87144906.
Masking during bumper repair
5
From Japan
On 2017-08-09 12:00:00
I used it for masking during bumper repair. Adhesion power of the masking tape was also sufficient, there was no problem. It is a disposable material so it is easy to obtain at a low price. When it runs out, I will purchase it again.
This review is about item#87144881.
Curing during cleaning
4
From Japan
On 2017-05-31 17:15:48
I purchased it to cover the range of the kitchen and the dirt of the ventilation fan so that it does not scatter around, but seems that the seat length was not enough in 55 cm. There is a deviation in the actual 55 cm which I had imagined, I think that it will be 110 cm next time.
This review is about item#87144881.
Used for painting masking
5
From Japan
On 2017-05-28 05:32:03
Both amount of money and ease of handling are both very satisfying. I want to order from the next time.
This review is about item#87144872.
When painting work
5
From Japan
On 2017-05-12 08:35:56
It is cheap though it is the same quality as those sold at mass retailers. It was a good product.
This review is about item#87144881.
At the time of glass coating work
5
From Japan
On 2017-04-04 11:39:10
Because it is disposable, it is appreciated because it is cheap and can be used without any hesitation. Do you repeat again?
This review is about item#87144897.
Painting work
5
From Japan
On 2017-03-29 15:15:37
I had purchased it at a mass merchandiser in town. The price is also cheap, saving the trouble of going to buy is greatly saved.
This review is about item#87144881.
Used when painting
4
From Japan
On 2017-03-28 21:56:47
It is very useful when painting masking. I would like a tool that can be attached to this and cut with one touch.
This review is about item#87144881.
Sheet metal paint
5
From Japan
On 2017-03-02 20:37:27
There is no glue residue. It can be used comfortably. It is a repeater.
This review is about item#87144881.
Painting work
5
From Japan
On 2017-02-16 21:42:57
It can train beautifully in a straight line, it is compact and does not disturb the carrying
This review is about item#87144872.

Related Products