Buy more than* S$200* and get FREE SHIPPING

Japanese Paper Corona Masker, Regular

4.67 (12)
Caution
Please note the interior parts and paint surface conditions may get negative impact by using conditions. Appress curing sheet on painting surface and interio parts. Do not apply heat.
Sheet Length (m)
35
Finishing Width (mm)
300
Tape Type
Paper (yellow) + acrylic pressure-sensitive adhesive
Material (Sheet)
Corona treated polyethylene film
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800 1Roll 1 1800x35m 87144933 13.99 SGD
In stock
2100 1Roll 1 2100x35m 87144942 14.99 SGD
In stock
1000 1Roll 1 1000x35m 87144915 9.99 SGD
In stock
1500 1Roll 1 1500x35m 87144924 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Care for renovation
4
From Japan
On 2017-04-18 20:59:08
We try to appeal to customers by carefully attending to curing, which leads to customer's perception by using such special curing. I am satisfied because it is easy to use and price can not be used unless the price is cheap.
This review is about item#87144942.
When painting work
5
From Japan
On 2017-04-17 15:06:01
I was thinking that honest tape adhesion is weak so that it is not usable because it is cheap, but I use it for painting work without any problem.
This review is about item#87144933.
For cutting dust of air gun for painting
5
From Japan
On 2017-01-06 12:08:04
For example, when painting the ceiling of a kitchen, the length of this product is convenient when masking everything except the adjacent rooms, aisles, walls, and ceiling.
This review is about item#87144942.
Rust-proof painting under the car
5
From Japan
On 2016-09-29 16:12:23
It is cheap and saved. Was it better if the width of the tape was bigger?
Curing work
4
From Japan
On 2016-08-11 17:10:47
I want size variation that is inexpensive and good quality is not bad
This review is about item#87144924.
Curing during painting work
5
From Japan
On 2016-07-10 10:46:06
Can be used without problems.
This review is about item#87144924.
Curing during cross-construction
5
From Japan
On 2016-06-24 21:07:22
I used it when only ceiling was pasted. Even if I pasted it on the wall cross, the adhesion of the tape part was weak and it was saved without crossing it.
This review is about item#87144942.
When painting work
5
From Japan
On 2016-06-24 06:35:23
There is no particular problem, so we can save costs, so it will be saved.
This review is about item#87144942.
Cheap yoshiji
5
From Japan
On 2016-04-21 15:27:23
It is used as dust avoidance at the time of remodeling. I used it by pasting around the edges. You may stick to the wall with a good electrostatic (!?) Effect.
This review is about item#87144942.
Masking etc. in in-vehicle repair etc.
5
From Japan
On 2016-01-06 09:36:18
It is used for painting masking at interior repair repair in the car. I decided on the price because it is a consumable item. The adhesion of the tape is also very good and I am very satisfied.
This review is about item#87144915.

Related Products