Buy more than* S$200* and get FREE SHIPPING

Vehicle Paper Masker

4.37 (54)
Caution
Do not use for wety portion., Do not use for wety portion.
Sheet Length (m)
35
Tape Type
Paper (yellow) + acrylic pressure-sensitive adhesive
Material (Sheet)
Katatsuya kraft paper 30g / m 2
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
550 1Roll 1 550x35m 87144976 8.99 SGD
In stock
150 1Roll 1 150x35m 87144951 5.99 SGD
In stock
300 1Roll 1 300x35m 87144967 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 8
3 star 10
2 star 2
1 star 0
Review Rating: 4.37
54 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-12-28 15:07:18
I used it regularly. I felt the oil paper was thinner than the general one ~ ~
This review is about item#87144967.
Maintenance of automobiles
3
From Japan
On 2017-12-19 22:22:34
I bought it to mask the body so as not to get dirty with oil etc. Especially not possible and it is normal.
This review is about item#87144976.
Sheet metal paint
5
From Japan
On 2017-12-19 02:45:26
I worked while preparing to see the paint stain, but the car did not stain on our work. I will repeat.
This review is about item#87144976.
When painting work
5
From Japan
On 2017-12-12 19:10:45
It is cheap so I am saved because it is a consumable item There is no problem with the sticking of the tape part
This review is about item#87144967.
Automotive painting
5
From Japan
On 2017-11-22 17:12:23
Though the paint can not be seen through and it is cheap because it does not peel off with heat, things are nice.
This review is about item#87144951.
Automobile sheet metal paint
4
From Japan
On 2017-08-29 09:05:28
Because it does not stain the paint cheaply, it is repeating. It is the only dissatisfaction that tape glue is a little weak.
This review is about item#87144976.
When painting work
5
From Japan
On 2017-08-07 09:52:14
It is used for curing of furniture painting. I used newspaper before. It seems that paper quality is also thin and firm. Even if it is troublesome once with masking tape It is quicker to curing with paper masker after sticking the case. I would like to continue using it.
This review is about item#87144967.
Masking of painting work
5
From Japan
On 2017-07-14 19:55:10
It is durable because it is thin paper quality, it does not penetrate the paint, and it is excellent in cost performance and fully satisfied.
This review is about item#87144967.
Interior repair
5
From Japan
On 2017-07-03 20:33:28
I tried using it because the price is cheap. . But I thought that this one might be easy to use. I liked the peelability of the tape and the quality of the paper.
This review is about item#87144967.
Used as a curing agent in painting.
5
From Japan
On 2017-06-22 17:37:06
It was very grateful because there was no other 150 width. It is very useful.
This review is about item#87144951.

Related Products