Buy more than* S$200* and get FREE SHIPPING

Paint Masking Film Non Slip

3.73 (11)
Caution
Do not use or leave it for long time under high temperature. Never use on roof or slant face., Do not use or leave it for long time under high temperature. Never use on roof or slant face.
Sheet Thickness (mm)
0.03
Sheet Length (m)
25
Finishing Width (mm)
300
Tape Type
Cloth tape (lettuce green)
Material (Sheet)
Non-slip poly film
Sheet Width (mm)
1100
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1100x25m 87144985 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 6
3 star 2
2 star 0
1 star 1
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Curing insulation curing
3
From Japan
On 2017-11-02 08:54:06
Monotaro brand item Although it was a substitute item in the missing item, it is not changed from PB item at only high.
This review is about item#87144985.
When painting work
4
From Japan
On 2017-07-20 14:45:49
M It is long and it is good to be cheap but it is a bit heavy. It is troublesome, but cut the tape part Even if you use it as a folding non-slip seat I think whether it is good.
This review is about item#87144985.
I am using the plastering work, because I fall around the foundation when applying pledget goods to the outer wall.
3
From Japan
On 2017-06-13 14:53:38
Until now, I was trying a non slip masker with violant tape. I would like you to handle non slip maskers with violant tape at your company. It is too sticky with adhesive tape.
This review is about item#87144985.
When painting work
4
From Japan
On 2017-06-06 08:09:41
The price is also cheap and durable, but it slips little by little.
This review is about item#87144985.
Indoor floor curing
5
From Japan
On 2017-02-07 23:05:01
Compared with other manufacturers, it is solid. Length is also longer than other manufacturers, so the price is affordable as it is, so we recommend it.
This review is about item#87144985.
Painting work
4
From Japan
On 2016-11-30 16:09:04
It is for use on the roof tile, but it slips. The price is affordable, but I think that it is perfect if the slip prevention processing is solid a little more.
This review is about item#87144985.
Dust curing
4
From Japan
On 2016-11-08 05:51:04
Was good···········
This review is about item#87144985.
Floor curing
4
From Japan
On 2015-12-16 20:15:53
It is useful because it does not slip and it is hard to break.
This review is about item#87144985.
People walking or inclined parts
5
From Japan
On 2015-12-11 15:11:30
This time it is used under the tile roof and part. If you are an ordinary masker you will slip, but if this is the case the foot grips perfectly.
This review is about item#87144985.
Roof regimen
1
From Japan
On 2015-08-11 10:27:41
Normally non slip maskers should prevent slippage at the roof Who uses them on the wall Product explanation is not strange?
This review is about item#87144985.

Related Products