Buy more than* S$200* and get FREE SHIPPING

Wrist Supporters

4.00 (2)
...see all>
Product Options
ADD TO CART
Color Compatible Dimensions (cm) TRUSCO Part Number Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Dimensions (cm) TRUSCO Part Number Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 15-17 - Wrist Normal 1PC 1 - 87145527 18.99 SGD
In stock
Black 17-19 - Wrist Larger 1PC 1 - 87145536 18.99 SGD
In stock
- 13-15 761-6392 - - 1pc 1 - 87145511 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When inputting to PC
4
From Japan
On 2018-02-19 18:13:14
Because the hand is small, I think that the wrist will be fixed if there is a slightly smaller size.
This review is about item#87145527.
pc, and at the time of eye pad
4
From Japan
On 2018-01-05 09:37:11
First of all, it is cheap when compared with other stores, cheap, with reasonable tightening and something that was OK for long periods of time it will be painful for a long time, so I think this product is nice
This review is about item#87145536.

Related Products