Buy more than* S$200* and get FREE SHIPPING

Knee Supporters

4.50 (2)
...see all>
Product Options
ADD TO CART
Type Size Color Compatible Dimensions (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Compatible Dimensions (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knee Larger Black 37-40 - 1PC 1 - 87145651 -
Discontinued
[x]
- - - 34-37 761-6465 1pc 1 - 87145642 -
Discontinued
[x]
- - - 31-34 761-6457 1pc 1 - 87145633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For the knee
4
From Japan
On 2017-02-20 08:42:18
I had a warmth function, but it was saved but I want you to line up the larger size.
This review is about item#87145642.
Everyday use
5
From Japan
On 2016-01-06 18:51:09
I used a vanterin supporter because of knee pain but I got to know that there is a warmth type and purchased it. In the specifications of the next winter period, it certainly has excellent warmth retainability and supportability, so I bought further as a substitute. (Waiting for a while) Although it is a warm winter, it helps a lot in outdoor work in cold weather.
This review is about item#87145651.

Related Products