Buy more than* S$200* and get FREE SHIPPING

Digital Force Gauge MODEL-RZ Series

Tolerable Overload
120% of the rated capacity (overload warning at 110% medicine)
Display Update Period
1 times / sec, 2 times / sec, 5 times / sec, 10 times / sec, 20 times / sec switching
Tip Axis
M6
Sampling Period
1ms, 5ms, 16ms, 50ms, 125ms, 250ms switching
Measurement Unit
N or (gf) kgf / N / lb switch
Dimensions (Width W x Depth D x Height H) (mm)
68x40x232
Operating Temperature Range (deg C)
0-+40
Weight (g)
About 375
...see all>
Product Options
ADD TO CART
Pricision Rated Capacity (N [kgf]) Display Range Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Rated Capacity (N [kgf]) Display Range Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Of rated capacity + / over within 0.2% 1000[100] 0.1-1000N(10gf-100.00kgf) 0.1N(10gf) 1PC 1 RZ-100 87146333 979.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 50[5] 0.01-50N(1gf-5.000kgf) 0.01N(1gf) 1pc(s) 1 RZ-5 87146297 869.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 200[20] 0.1-200N(10gf-20.00kgf) 0.1N(10gf) 1pc(s) 1 RZ-20 87146315 879.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 100[10] 0.01-100N(1gf-10.000kgf) 0.01N(1gf) 1pc(s) 1 RZ-10 87146306 919.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 20[2] 0.01-20N(1gf-2.000kgf) 0.01N(1gf) 1pc(s) 1 RZ-2 87146281 889.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 10[1] 0.001-10.000N(0.1gf-1.0000kgf) 0.001N(0.1gf) 1pc(s) 1 RZ-1 87146272 919.99 SGD
Shipped after 2018-01-26
Of rated capacity +/- within 0.2% 500[50] 0.1-500N(10gf-50.00kgf) 0.1N(10gf) 1pc(s) 1 RZ-50 87146324 869.99 SGD
In stock
ADD TO CART

Related Products